Steel Winch Strap Winder for 2in, 3in & 4in Straps for Flatbed Trailer - Zinc Plated
- Mfr # WinchSW-CWBC-KIT
- Zoro # G325021329
product price:Â
$
38.45
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
- WinchSW-CWBC-KIT
- Zoro #
- G325021329
- UPC #
- 840223628984
- Country of Origin
- Cambodia
Description
Steel Winch Strap Winder Winds Straps for storage in a toolbox Steel constructed with zinc plating. Easily clips to trailer side rails Quickly winds 2in to 4in wide straps Conveniently disassembled for storage Combination Winch Bar, Chrome Length: 39.5in Weight: 6.4 lbs. Use caution to avoid injury. Not to be used as a cheater bar. Combination winch bars feature a knurled, non-slip handle and a tapered, carbon-steel, slip-resistant tip for secure operation. They have a modified end for use in tightening chain lever binders.