Shop MYTEE PRODUCTS
See all product information
Create Account
Steering Wheel Adapter w/Screw Set for Peterbilt (1998-2005) & KW Truck
- Mfr # STGHUB-B4-001
- Zoro # G125022618
product price:Â
$
46.99
/ea
Key Features
Material
Zinc
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STGHUB-B4-001
- Zoro #
- G125022618
- UPC #
- 199145080739
- Country of Origin
- China
- Material
- Zinc
- Color
- Silver
Description
Check out this Steering Wheel Adapter with Screw Set for 3-Hole Steering Wheel - Fits Peterbilt (1998-2005) & KW (2001-2002). This steering wheel hub is helpful for mounting the steering wheel properly and transfers rotational input from the driver's hand into the steering column shaft. The other essential details of this product are as provided below: Fitment & Compatibility: This steering wheel hub is suitable for installing 3-hole steering wheels securely. This adapter is compatible with Peterbilt (1998-2005) & KW (2001-2002). Durable Construction: The hub adapter is made using durable zinc material and is chrome-plated for better durability. The silver-mirror finish of the hub adapter enhances the appearance of the steering wheel. We also provide hub adapters and steering wheels in different designs and numbers of spokes. Application: The steering wheel adapter acts as a connector between the steering column shaft and the steering wheel. It provides mounting support and alignment so that the steering wheel can be installed securely on vehicles. It also helps to transfer rotational input into the steering column shaft to control the vehicle's wheels when the driver turns the steering wheel. Inclusion: This package has one steering wheel adapter for a 3-hole steering wheel and three screw sets that help to lock the hub and the steering wheel securely in place. Installation: Follow the given installation instructions: At first, park the vehicle on level ground and set the parking brake. Now, disconnect the battery to avoid accidental horns or airbag activation (if applicable). Remove the center horn button or cover by gently prying it off, and disconnect the horn wire connector (if present). Remove the center retaining nuts holding the steering wheel. You can use a socket wrench for this. Clean the column spine before fitting the new steering wheel hub to ensure a tight and stable connection. Now, install the new hub adapter by sliding it onto the steering wheel column splines. Once done, reconnect the horn wire contact, and secure the hub with the center nut and tighten it. You can now attach the steering wheel back with the hub adapter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.