Steering Wheel Lock with Coated Claw Hooks for Wrecker Tow Truck, 2PK

  • Mfr # RST-SWLx2

  • Zoro # G816285117


product price:  $46.19
/pk 2, $23.10/ea

Key Features

Material
Polyester
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RST-SWLx2
Zoro #
G816285117
UPC #
840223624009
Country of Origin
Cambodia

Details

Material
Polyester
Color
Yellow

Description

Pack Size: 2 PackSteering Wheel Locks with Coated Claw HooksRatchet StyleSecure the steering wheel to the Brake Pedal, seat frame, or other anchor point.Fixed End Length: 6 Inches ApproxWorking load limit: 3,333 lbsBreaking load limit: 10,000 lbsRatchet Material: 45# Carbon SteelClaw hooks Material: 45# Carbon SteelStrap Material: Polyester


  • Pack Size: 2-Pack
  • Steering Wheel Locks with Coated Claw Hooks
  • Ratchet Style
  • Secure the steering wheel to the Brake Pedal, seat frame or other anchor point.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.