STEERING WHEEL LOCK with Coated CLAW HOOKS FOR WRECKER TOW TRUCK, 4PK

  • Mfr # RST-SWLx4

  • Zoro # G516521461


product price:  $81.99
/pk 4, $20.50/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Non-Marking Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RST-SWLx4
Zoro #
G516521461
UPC #
840223628755
Country of Origin
China

Details

Color
Yellow
Material
Non-Marking Rubber

Description

Pack Size: 4 Pack Steering Wheel Locks with Coated Claw Hooks Ratchet Style Secure the steering wheel to the Brake Pedal, seat frame, or other anchor point. Fixed End Length: 6 Inches Approx Working load limit: 3,333 lbs Breaking load limit: 10,000 lbs Ratchet Material: 45# Carbon Steel Claw hooks Material: 45# Carbon Steel Strap Material: Polyester

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.