Step Deck Trailer Aluminum Skid Seat Trailer Adaptor 36in Wide w/ Locking Rod
- Mfr # LRTA36-HD235K
- Zoro # G216284314
product price:Â
$
232.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LRTA36-HD235K
- Zoro #
- G216284314
- UPC #
- 840223633889
- Country of Origin
- United States
Details
- Material
- Aluminum
- Color
- Black
Description
Available in 36in widthWelding to trailer is preferred because of its strength, but bolting to trailer may be used.May be trimmed to fit around stake pockets on upper or rear deckMay be mounted to either or both upper and lower decksBe sure to order the type appropriate for the deck being equipedAluminm Skid Seats come equiped with Rods and Standard Hitch PinsRequire Welding to the TrailerComplete set requires two skid seats for the bottom deck and two for the upper deck.Sold Individually
- Available in 36" width Sold individually
- May be mounted to either or both upper and lower decks
- Be sure to order the type appropriate for the deck being equiped
- Aluminm Skid Seats come equiped with Rods and Standard Hitch Pins
- Welding to trailer is preferred because of its strength, but bolting to trailer may be used.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.