Super Light 14 Oz Lumber Tarp 20x18 6ft Drop with 6ft x 8ft Flap - Black

  • Mfr # SLLT6FT3PCE

  • Zoro # G916250282


product price:  $306.39
/ea
Free Shipping & Returns

Key Features

Color
Black
Tarp Material
Superlight 14 Oz
Tarp Finished Length
20 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SLLT6FT3PCE
Zoro #
G916250282
UPC #
840223624252
Country of Origin
China

Dimensions

Tarp Finished Length
20 ft

Details

Color
Black
Tarp Material
Superlight 14 Oz

Description

End Pieces: 20ft x 18ft with 6 Ft Drop, 6ft x 8ft Tail and 8in Rain Flaps; 45 Lbs eachFabric: Made with Super Light 14 Oz. VinylSeams: Heat-sealed seams make the tarps waterproofHems: All hems reinforced with 2in webbing and double stitched for extra strengthGrommets: Tough solid-toothed brass grommets clinched every 2 FeetD-Rings: Three rows of inDin Rings box stitched with protection flaps so the hooks from bungee straps don't damage the tarpAll D-rings are galvanized with zinc plating.Cold Crack: -40 Degrees CThickness: 17 milAll tarps are marked with manufacturer information for traceability and identification.


  • 20' x 18' with 6' x 8' End Flap
  • 14 Oz Vinyl Material
  • 3 Rows of D-Rings
  • Weights 45 Lbs
  • End Piece of a Super Light 3 piece Lumber Tarp 6' Drop Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.