
Super Light 14 Oz Lumber Tarp 24x 18 8ft Drop with 8ft x 8ft Flap - Red
Mfr # SLLT3PCE-RED
Zoro # G516493591
product price:Â $322.99
/ea
Free Shipping & Returns
Key Features
Color
Red
Tarp Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SLLT3PCE-RED
Zoro #
G516493591
UPC #
840223630192
Country of Origin
China
Details
Color
Red
Tarp Material
Steel
Description
End Pieces: 24ft x 18ft with 8 Ft Drop, 8ft x 8ft Tail and 8 in Rain Flaps; 53 Lbs each Fabric: Made with Super Light 14 Oz. Vinyl Seams: Heat-sealed seams, Stitched Webbing, Box Stitched D-Rings Hems: All hems reinforced with 2 in webbing and double stitched for extra strength Grommets: Tough solid toothed brass grommets clinched every 2 Feet D-Rings: Three rows of D Rings box stitched with protection flaps so the hooks from bungee straps don't damage the tarp All D-Rings are galvanized with zinc plating. Cold Crack: -40 Degrees C Color: Red Thickness: 17 mil All tarps are marked with manufacturer information for traceability and identification.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.