Super Light 14 Oz Lumber Tarp 24x18 8ft Drop with 8ft x 8ft Flap - Black

  • Mfr # SLLT3PCE

  • Zoro # G016250380


product price:  $351.99
/ea
Free Shipping & Returns

Key Features

Tarp Material
Superlight 14 Oz
Tarp Finished Length
24 ft
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SLLT3PCE
Zoro #
G016250380
UPC #
840223610378
Country of Origin
China

Dimensions

Tarp Finished Length
24 ft

Details

Tarp Material
Superlight 14 Oz
Color
Black

Description

End Pieces: 24ft x 18ft with 8 Ft Drop, 8ft x 8ft Tail and 8inin Rain Flaps; 53 Lbs eachFabric: Made with Super Light 14 Oz. VinylSeams: Heat-sealed seams, Stitched Webbing, Box Stitched D-RingsHems: All hems reinforced with 2inin webbing and double stitched for extra strengthGrommets: Tough solid toothed brass grommets clinched every 2 FeetD-Rings: Three rows of ininDinin Rings box stitched with protection flaps so the hooks from bungee straps don't damage the tarpAll D-Rings are galvanized with zinc plating.Cold Crack: -40 Degrees CColor: BlackThickness: 17 milAll tarps are marked with manufacturer information for traceability and identification.


  • 24' x 18' with 8' x 8' End Flap
  • 14 Oz Vinyl Material
  • 3 Rows of D-Rings
  • Weights 53 Lbs
  • End Piece of a 3 piece Lumber Tarp 8' Drop Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.