Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Super Light 14oz Steel Tarp 16ft x 27ft with Flap

  • Mfr # SLLT4FT

  • Zoro # G816250405


product price: $290.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Tarp Finished Length
18 ft
Tarp Material
Super Light Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLLT4FT
Zoro #
G816250405
UPC #
-
Country of Origin
China

Dimensions

Tarp Finished Length
18 ft

Details

Color
Black
Tarp Material
Super Light Vinyl

Description

Dimensions: 16ft x 27ft with 4ft FlapHems: All hems re-enforced with 2in webbing and double stitched for extra strengthGrommets: Tough solid toothed brass grommets clinched every 2 FTinDin Rings: Two rows of inDin Rings box stitched with protection flapsAll D-Rings are galvanized with zinc plating.Fabric: Made with Super Light 14 Oz. vinylApplication: For use with flatbed trailers up to 52ft in lengthBase Cloth: 1000 x 1000 Denier / 18ft x 18ftCold Crack: -40 Degrees CWeight: 55 lbsThickness: 17 milAll tarps are marked with manufacturer information for traceability and identification.


  • 16' x 27' With 4' x 8' Flap/Tail
  • Made with Super Light 14 Oz Vinyl
  • 2 Rows of "D" Rings
  • Weighs 55-lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.