Zoro Homepage

Superlight 14oz 3 Pc Lumber Tarp 8ft Drop - Black Ends, Blue Middle

  • Mfr # SLLT3PC-B-BL-B

  • Zoro # G616250377


product price: $894.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Tarp Finished Length
24 ft
Color
Black-Blue
Tarp Material
Superlight 14 Oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLLT3PC-B-BL-B
Zoro #
G616250377
UPC #
-
Country of Origin
China

Dimensions

Tarp Finished Length
24 ft

Details

Color
Black-Blue
Tarp Material
Superlight 14 Oz

Description

Description: Made with Super Strong, Yet Lightweight PVC Vinyl.This vinyl has a heavy duty base fabric and a high performance light PVC coating formula. This allows it to deliver the performance of 18Oz Vinyl at 25% lesser weight. This tarp is much stronger than the other light weight tarps made out of parachute material.End Pieces: 24ft x 18ft with 8 Ft Drop, 8ft x 8ft Tail and 8in Rain FlapsMid Piece: 24ft x 18ftSeams: Heat-sealed seams make the tarps 100% waterproofHems: All hems re-enforced with 2in fluorescent webbing and double stitched for extra strength.Grommets: Tough solid toothed brass grommets clinched every 2 FeetinDin Rings: Three rows of inDin Rings box stitched with protection flaps so the hooks from bungee straps don't damage the tarpAll D-Rings are galvanized with zinc plating.Cold Crack: -40 Degrees CColor: Black Ends, Blue MiddleThickness: 17-mil


  • End Pieces (Black): 24' x 18' with 8 Ft Drops
  • Mid Pieces (Blue): 24' x 18'
  • 3 Rows of "D" Rings
  • Super light yet tough Vinyl
  • 8' x 8' Flap/Tail

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.