Zoro Homepage

Superlight 14oz 3 Pc Lumber Tarp 8ft Drop - Blue Ends, Black Middle

  • Mfr # SLLT3PC-BL-B-BL

  • Zoro # G316492725


product price: $838.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Tarp Material
Superlight 14 Oz
Color
Blue-Grey-Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLLT3PC-BL-B-BL
Zoro #
G316492725
UPC #
840223624214
Country of Origin
China

Details

Tarp Material
Superlight 14 Oz
Color
Blue-Grey-Blue

Description

Description: Made with Super Strong, Yet Lightweight PVC Vinyl. This vinyl has a heavy duty base fabric and a high performance light PVC coating formula. This allows it to deliver the performance of 18Oz Vinyl at 25% lesser weight. This tarp is much stronger than the other light weight tarps made out of parachute material. End Pieces: 24ft x 18ft with 8 Ft Drop, 8ft x 8ft Tail and 8 in Rain Flaps Mid Piece: 24ft x 18ft Seams: Heat-sealed seams make the tarps 100% waterproof Hems: All hems re-enforced with 2 in fluorescent webbing and double stitched for extra strength. Grommets: Tough solid toothed brass grommets clinched every 2 Feet D Rings: Three rows of D Rings box stitched with protection flaps so the hooks from bungee straps don't damage the tarp All D-Rings are galvanized with zinc plating. Cold Crack: -40 Degrees C Color: Blue Ends, Black Middle Thickness: 17 mil Protect Your Cargo From the Elements Water Resistant UV Resistant 3 Rows of D Rings The Superlight 14oz Vinyl will shield your cargo from the rain and elements. This tarp also features 8 in rain flaps as well. Whether it be a light sprinkle or a torrential downpour, this heavy duty tarp will ensure your cargo stays completely dry. The sun's UV rays are harsh and can damage cargo when it's exposed for long periods of time. Our 3 Piece 14oz Vinyl Tarp will shield your cargo from the sun's harsh UV rays. Boasting three rows of D-Rings across its length, there is no shortage of tie down/attachment points. All of the D Rings have reinforced stitching so they won't tear away from the tarp. Complete Cargo Protection Using all the pieces of our 3-piece tarp will enable you to tarp the largest cargo. Cold Weather Resistant Strong Brass Grommets Reinforced Hems The cold crack on this tarp is -40 It will work great in the coldest environments. Tough solid toothed brass grommets clinched every 2 FeetAll hems re-enforced with 2 in webbing and double stitched for extra strength.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.