
Superlight 14oz Flatbed Trailer Lumber Steel Tarp 20x 27 6ft Drop - Blue
Mfr # SLLT6FT-BLUE
Zoro # G216492788
product price:Â $375.99
/ea
Free Shipping & Returns
Key Features
Tarp Material
Heavy-Duty 18 Oz
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SLLT6FT-BLUE
Zoro #
G216492788
UPC #
-
Country of Origin
China
Details
Tarp Material
Heavy-Duty 18 Oz
Color
Blue
Description
Description: Made with Super Strong, Yet Lightweight PVC Vinyl. This vinyl is 14 Oz Vinyl but has been made with a heavy duty base fabric and a high performance light PVC coating formula. This allows it to deliver strong performance at 25% lesser weight. This tarp is much stronger than the other light weight tarps made out of parachute material. Dimensions: 20ft x 27ft with 6 Ft Drop, 6ft x 8ft Tail and 8 in Rain Flaps Weight: Only 72 lbs Seams: Heat-sealed seams make the tarps 100% waterproof Hems: All hems re-enforced with 2 in fluorescent webbing and double stitched for extra strength. Grommets: Tough solid toothed brass grommets clinched every 2 Feet D Rings: Three rows of D Rings box stitched with protection flaps so the hooks from bungee straps don't damage the tarp All D-Rings are galvanized with zinc plating. Cold Crack: -40 Degrees C Color: Blue Thickness: 17 mil All tarps are marked with manufacturer information for traceability and identification.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.