Superlight 14oz Flatbed Trailer Lumber Steel Tarp 20x27 6ft Drop - Blue, 2PK

  • Mfr # SLLT6FT-BLUEx2

  • Zoro # G616266897


product price:  $729.99
/pk 2, $365.00/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Tarp Material
Superlight 14 Oz
Tarp Finished Length
20 ft
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SLLT6FT-BLUEx2
Zoro #
G616266897
UPC #
840223632950
Country of Origin
China

Dimensions

Tarp Finished Length
20 ft

Details

Tarp Material
Superlight 14 Oz
Color
Blue

Description

Pack Size: 2 PackMade with Super Strong, Yet Lightweight PVC Vinyl. This vinyl is 14 Oz Vinyl but has been made with a heavy-duty base fabric and a high-performance light PVC coating formula. This allows it to deliver strong performance at 25% lesser weight. This tarp is much stronger than the other lightweight tarps made from parachute material.Dimensions: 20ft x 27ft with 6 Ft Drop, 6ft x 8ft Tail and 8in Rain FlapsSeams: Heat-sealed seams make the tarps 100% waterproofHems: All hems re-enforced with 2in fluorescent webbing and double stitched for extra strength.Grommets: Tough solid-toothed brass grommets clinched every 2 FeetinDin Rings: Three rows of inDin Rings box stitched with protection flaps so the hooks from bungee straps don't damage the tarpAll D-rings are galvanized with zinc plating.Cold Crack: -40 Degrees CColor: BlueThickness: 17 milAll tarps are marked with manufacturer information for traceability and identification.


  • Pack Size: 2 Pack 20' x 27' with 6 Ft Drops, 6' x 8' Flap/Tail Color: Blue
  • 3 Rows of "D" Rings Heat-sealed seams make the tarps 100% waterproof
  • Super light yet tough Vinyl All hems re-enforced with 2" fluorescent webbing and double stitched for extra strength.
  • Tough solid-toothed brass grommets clinched every 2 Feet
  • All D-rings are galvanized with zinc plating Cold Crack: -40 Degrees C Thickness: 17-mil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.