Superlight 14oz Flatbed Trailer Lumber Steel Tarp 20x27 6ft Drop - Red

  • Mfr # SLLT6FT-RED

  • Zoro # G416266905


product price:  $375.99
/ea
Free Shipping & Returns

Key Features

Tarp Finished Length
20 ft
Color
Red
Tarp Material
Superlight 14 Oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLLT6FT-RED
Zoro #
G416266905
UPC #
-
Country of Origin
China

Dimensions

Tarp Finished Length
20 ft

Details

Color
Red
Tarp Material
Superlight 14 Oz

Description

Description: Made with Super Strong, Yet Lightweight PVC Vinyl. This vinyl is 14 Oz Vinyl but has been made with a heavy duty base fabric and a high performance light PVC coating formula. This allows it to deliver strong performance at 25% lesser weight. This tarp is much stronger than the other light weight tarps made out of parachute material.Dimensions: 20ft x 27ft with 6 Ft Drop, 6ft x 8ft Tail and 8in Rain FlapsWeight: Only 72 lbsSeams: Heat-sealed seams make the tarps 100% waterproofHems: All hems re-enforced with 2in fluorescent webbing and double stitched for extra strength.Grommets: Tough solid toothed brass grommets clinched every 2 FeetinDin Rings: Three rows of inDin Rings box stitched with protection flaps so the hooks from bungee straps don't damage the tarpAll D-Rings are galvanized with zinc plating.Cold Crack: -40 Degrees CColor: RedThickness: 17 milAll tarps are marked with manufacturer information for traceability and identification.


  • 20' x 27' with 6 Ft Drops, 6' x 8' Flap/Tail
  • 3 Rows of "D" Rings
  • Super light yet tough Vinyl
  • Weight: 65-lbs
  • Red Color

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.