Superlight 14oz Lumber Tarp 24x27 (8 ft Drop) - Red, 2PK

  • Mfr # SLLT-REDx2

  • Zoro # G722786357


product price: $904.99
/pk 2, $452.50/ea
Additional $150.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLLT-REDx2
Zoro #
G722786357
UPC #
840223645356
Country of Origin
China

Description

Description: Made with Super Strong, Yet Lightweight PVC Vinyl.This red vinyl tarp has a heavy duty base fabric and a high performance light PVC coating formula. This allows it to deliver the performance of 18Oz Vinyl at 25% lesser weight. This red vinyl tarp is much stronger than the other super lightweight lumber tarps made out of parachute material. Dimensions: 24 ft. x 27 ft with 8 Ft Drop, 8 ft x 8 ft Tail and 8 in Rain Flaps Seams: Heat-sealed seams make the super lightweight lumber tarps 100% waterproof Hems: All hems re-enforced with 2 in fluorescent webbing and double stitched for extra strength. Grommets: Tough solid toothed brass grommets clinched every 2 Feet inD in Rings: Three rows of inD in Rings box stitched with protection flaps so the hooks from bungee straps don ftt damage the tarp All D-Rings are galvanized with zinc plating. Cold Crack: -40 Degrees C Color: Red Thickness: 17 mil All tarps are marked with manufacturer information for traceability and identification.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.