Superlight 14oz Steel Machinery Tarp 30 ft x 30 ft

  • Mfr # SLST30-30

  • Zoro # G322786443


product price: $589.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLST30-30
Zoro #
G322786443
UPC #
-
Country of Origin
China

Description

Description: Made with Super Strong, Yet Lightweight PVC Vinyl. This vinyl has a heavy duty base fabric and a high performance light PVC coating formula. This allows it to deliver the performance of 18Oz Vinyl at 25% lesser weight. This tarp is much stronger than the other light weight tarps made out of parachute material. Dimensions: 30 ft x 30 ft Hems: All hems re-enforced with 2 in webbing and double stitched for extra strength Grommets: Tough solid toothed brass grommets clinched every 2 FT inD in Rings: Four rows of inD in Rings box stitched with protection flaps All D-Rings are galvanized with zinc plating. Fabric: Made with Tough Yet Light Weight 14oz Vinyl Application: For use with flatbed trailers up to 52 ft in length Base Cloth: 1000 x 1000 Denier / 18 ft x 18 ft Cold Crack: -40 Degrees C Weight: 104 lbs Thickness: 17 mil Color: Black is our stock color. About Steel Tarps: Mytee Steel tarps are Designed to keep loads of steel rods, steel cables, sheets, plywood etc secure on flatbed trucks. Our heavy duty flatbed tarps are engineered with the highest quality 18oz Vinyl (PVC coated Polyester) with -40° Cold Crack. This ensures that your tarp will be extremely long lasting and will not freeze even in the coldest of the winter months All tarps are marked with manufacturer information for traceability and identification.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.