Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tan Shipping Container Air Vent - Cross Flow Ventilation for Container, 4PK

  • Mfr # CTL-VENT-TANx4

  • Zoro # G422786459


product price: $24.29
/pk 4, $6.07/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTL-VENT-TANx4
Zoro #
G422786459
UPC #
840223638150
Country of Origin
India

Description

Here’s our 8 in Shipping Container Air Vent for better air circulation and cross-flow ventilation. This innovative solution is designed for containers that endure varied environmental conditions during transit or when left at the depot. Our air vent is one of the crucial shipping container accessories that keeps the goods in pristine condition. Explore more about the product below:- Compact Yet Potent Design: Our tan air vent measures 8 in in length and 2-5/8 in in width. It streamlines the ventilation in the shipping container while ensuring seamless airflow. Note: if you’re using two air vents in the container, place them diagonally to maximize ventilation efficiency. Sturdy Construction: We’ve engineered this product with the toughest material ‘ABS Plastic’ and a thick rubber gasket (to ensure airtight sealing). It can withstand rough conditions, resist impacts, and is strong enough to handle external pressures, like temperature and weather. Streamlined Design: You’ll get water protection from our air vent as we have ingeniously designed it with small drainage points and rubber seals. It enables water ingress and egress while effectively safeguarding the container contents against water. Reduces Internal Condensation: Our air vent significantly reduces the internal condensation and humidity in the shipping containers. It ensures optimal cross-flow ventilation while reducing moisture buildup. Versatile Application: This product is not limited to use. Anyone from shipping corporations and logistics companies to individual users can utilize this. It supports improving ventilation in container terminals, cargo ships, or repurposed containers used as living spaces or offices. Effortless Installation: It’s an easy-to-install device that offers convenience without compromising with its functionality. It will maintain a secure fit, ensuring stability and reliability during rough situations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.