Tarp Arm Kit for 4-Spring Electric Dump Truck Flip Tarp System Up To 24ft Bed

  • Mfr # TS-4SM-ARMS

  • Zoro # G816285124


product price:  $587.99
/ea
Free Shipping & Returns

Key Features

Color
Metallic Silver
Tarp Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TS-4SM-ARMS
Zoro #
G816285124
UPC #
840223697751
Country of Origin
China

Details

Color
Metallic Silver
Tarp Material
Aluminum Alloy

Description

Do you know the dump truck tarp system will be incomplete even without a single missing component? Thats why we have added a complete aluminum tarp arm kit that will seamlessly fit replace the existing one a 4-spring electric dump truck flip tarp system that fits up to a 24ft bed. We have introduced this to ensure seamless deployment and retraction designed to ensure durability, functionality, and reliability. It will ensure uninterrupted arm assembly on your dump truck, covering and protecting loads. Learn more below about its USPs.Lightweight Yet Durable Material: We have utilized aluminum alloy to construct the entire electric dump truck tarp arm kit. It will handle heavy-duty operations while maintaining structural integrity. It has great resistance against environmental and harsh weather conditions, making it perfect for outdoor environments. It will further ensure longevity despite continuous use.Key Components:- As mentioned above, its part of a 4-spring electric dump truck tarp system for seamless deployment and retraction of the tarp over the truck bed. Its a crucial part-check out the components list below:-


  • Kit Includes: (2) Telescopic Upper Arm w/ 90 Degree Corner; (2) Plastic Tarp Centering Flanges; (1) 103" Telescopic Cross Tubes; (2) 78" Lower Arms; (8) Spiral Torsion Springs; (2) Pivot Pin for 4 Spring; Hardware for Assembly
  • Material: Aluminum Alloy
  • Color: Metallic Silver
  • Bed Coverage: Up To 24' in Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.