Tarp Motor for Dump Truck Tarp Systems 60:1, 1200W / 55 AMPS / 65 RPM
- Mfr # TM-1200W-601
- Zoro # G916494136
product price:Â
$
190.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TM-1200W-601
- Zoro #
- G916494136
- UPC #
- 840223624498
- Country of Origin
- China
Details
- Color
- Silver
- Material
- Steel
Description
Mytee Dump Truck Tarp Motor Suitable for Vehicles larger than 28ft 1200W / 60:1 / 12 VDC / 55 Amps / 65 RPM 5-Hole Mounting Pattern compatible with 3-Hole and 4-Hole 55 N. M. Torque / 1. 6 HP Motor is Reversible 1-year All Motor Gears are lubricated with oil. Mounting Mytee has three 5/16 in - 18x 1/2 in deep mounting holes on the output shaft side of the gearbox. All three mounting holes should be used when mounting the direct drive motor unit to the bulkhead. Coupling The gearbox has a 3/4 in diameter output shaft with a 5/16 indiameter through the hole. To minimize stress on your motor and gearbox, avoid the use of oscillating loads and attach tubes as straight as possible to the output shaft. Electrical Installation Complete a thorough check and installation of all wiring while all cables are unattached. Where necessary, securely fasten all wiring to the adjacent structure using cable ties. IP65 Rated: The IP65 rating of our dump tarp motors ensures that they are dust-tight and protected against water jets, making them suitable for demanding environments where dust and water exposure are concerns.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.