Zoro Homepage

Tender KIT, 16in Double Spring with 3 Hose Holder 4 - Pack, 4PK

  • Mfr # MP-ABTK-9420-2x4

  • Zoro # G916522785


product price: $64.88
/pk 4, $16.22/ea

Key Features

Color
Blue
Length
16 in
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP-ABTK-9420-2x4
Zoro #
G916522785
UPC #
840223601345
Country of Origin
China

Dimensions

Length
16 in

Details

Color
Blue
Material
Nylon

Description

Pack Size: 4 Pack Large snap Clip Beefy clamp hanger Heavy duty spring Protective sleeve Size: 16 in Long with 2 Springs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.