Tiedown Triangle Jhook for Reitnouer Flatbed, Step Deck Trailer 6,700lbs WLL, 8PK

  • Mfr # JP-TD-TREITx8

  • Zoro # G516521546


product price: $204.29
/pk 8, $25.54/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JP-TD-TREITx8
Zoro #
G516521546
UPC #
840223697089
Country of Origin
India

Details

Color
Silver
Material
Aluminum

Description

Want a reliable and strong anchor point to secure heavy cargo with G70 chains, and other chain binders tensioning tools? Get this J-Plate Tie-down with a triangular opening from our Products. The new opening design helps to provide a tighter grip and minimize chain movement when used to secure cargo on trailers like flatbeds or step decks. Find the other necessary details of our J-plate tie-down below: Size and Capacity: The J-Plate Tie-Down is available in size 6-1/2 in x 6-5/8 in, which makes it a functional anchor point for securing cargo. It has a Working Load Limit of 6,700 lbs to ensure that it can handle heavy-duty loads without failure under normal operating conditions. Material and Durability: The J-Plate Tie-Down is manufactured using high-quality Aluminum and it provides exceptional strength and resilience. It is resistant to deformation and wear, even under intense stress, making this product ideal for long-term use in demanding environments. Triangle Opening: The triangle-shaped opening is specifically designed to fit G70 transport chains, commonly used for heavy-duty cargo securing. This shape naturally guides hooks or chain links into a secure position, minimizing movement and providing a tight, stable connection. The defined angles of the triangle distribute force evenly, reducing stress on the chain and ensuring that loads remain firmly anchored during transit. Application: This tie-down is an essential tool for securing cargo on trailers, especially on open flatbeds or step decks. It can be used for transporting heavy or irregularly shaped items such as machinery, pipes, or construction materials. The J-Plate is suitable for chain binders and tensioning tools. It is an indispensable cargo control accessory for professionals in trucking, freight, and logistics. Compatibility: It works with Reitnouer flatbed and step deck trailers equipped with J-Track systems. It can easily be positioned along the track for versatile placement. Its compatibility with the J-Track system ensures a secure and adjustable fit, making it suitable for various load configurations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.