Tool Box Brackets Underbody Toolbox Kit Weld-On Mounting Truck 24inH x 24inD

  • Mfr # MBTR24

  • Zoro # G716493698


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Body Material
Aluminum
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBTR24
Zoro #
G716493698
UPC #
840223610644
Country of Origin
India

Details

Body Material
Aluminum
Color
Black

Description

These brackets are suitable for 24 in Height x 24 in Depth Toolboxes or Step Boxes. Made strong for securing thick gauge steel and stainless steel underbody truck boxes. Corrosion-resistant black powder-coated finish. Brackets feature a universal hole pattern for easier installation. Weld-on Brackets Conveniently sold in boxed pairs. Brackets are constructed from formed 3-inch steel. The steel brackets are built for long wear with a corrosion-resistant black powder-coated finish in your choice of formed C-channel or heavy-duty structural steel. Choose welded Mounting is also made easy with a universal hole pattern design and brackets sold in boxed pairs for immediate use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.