Tow Strap VBridle 3in x 36in w/RTJ Clusters Hi VIZ/HI Abrasion Green Webbing 5400lbs WLL
- Mfr # VStrap-0336RTJ
- Zoro # G516521478
product price:Â
$
55.25
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
- VStrap-0336RTJ
- Zoro #
- G516521478
- UPC #
- 840223618596
- Country of Origin
- China
Description
V Bridle Strap 3 in x 36 in End Fittings: RTJ Cluster Hooks 5/8 in Pear Link at the top, 9000 lbs Webbing: Hi-Viz/Hi Abrasion Green Working Load Limit: 5400 lbs Breaking Strength: 16,200 lbs 3 Foot Legs on Each Side of Bridle V Strap features an oblong link that allows the winch line hook not to damage the vehicle while towing.