
Trailer Door Limit Strap 32 Inch Long 800 lbs WLL for Opening Swing Doors, 2PK
Mfr # TDS-Ax2
Zoro # G916521573
product price: $29.99
/pk 2, $15.00/ea
Sold in multiples of 2 for $59.98
Key Features
Length
32 in
Material
Polyester Webbing
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TDS-Ax2
Zoro #
G916521573
UPC #
840223635753
Country of Origin
China
Dimensions
Length
32 in
Details
Material
Polyester Webbing
Color
Green
Description
Pack Size: 2 Pack Safeguard your drivers and dock workers by using this Mytee Products Trailer Door Limit Strap for Container Trailers. This small but crucial component ensures protection against falling or shifting cargo while opening the trailer doors. By attaching this 32-inch door limiting straps to your trailers through the hooks, you can restrict the complete opening of doors and prevent spillage of cargo. Our straps are made of robust polyester webbing and can flawlessly withstand a load of up to 800 lbs with a breaking strength of 2,400 lbs. Get more information about this product below:- Polyester Webbing: We have engineered this trailer door safety strap using robust Polyester Webbing, known for bearing heavy load pressure with minimal stretches. It exhibits exceptional performance and offers resistance to water, cuts, and abrasion. S-hooks with Safety latch: Both end fittings of our Trailer Door Limit Strap feature S-hooks with safety latches of Vinyl coated steel. The S-hook provides secure attachment/detachment without any extra tools usage and drastically eliminates accidental detachment. Webbing Strength: Use this trailer door safety strap to enhance your safety standards during unloading operations by restricting the trailer doors of your container trailer. It offers a working load limit of up to 800 lbs with a breaking strength of 2400 lbs, keep it in mind during operations. Easy To Use: The quick and simple attachment/detachment without seeking expert help and additional tools makes this Limit Strap a widely used tool in the cargo industry. It is known as a handy tool for saving time in a challenging work environment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.