Trailer Door Limit Strap 32 Inch Long 800 lbs WLL for Opening Swing Doors, 8PK

  • Mfr # TDS-Ax8

  • Zoro # G616521569


product price:  $75.89
/pk 8, $9.49/ea
Free Shipping & Returns

Key Features

Material
Nylon
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TDS-Ax8
Zoro #
G616521569
UPC #
840223635777
Country of Origin
China

Details

Material
Nylon
Color
Green

Description

Pack Size: 8 Pack Safeguard your drivers and dock workers by using this Mytee Products Trailer Door Limit Strap for Container Trailers. This small but crucial component ensures protection against falling or shifting cargo while opening the trailer doors. By attaching this 32-inch door limiting straps to your trailers through the hooks, you can restrict the complete opening of doors and prevent spillage of cargo. Our straps are made of robust polyester webbing and can flawlessly withstand a load of up to 800 lbs with a breaking strength of 2,400 lbs. Get more information about this product below:- Polyester Webbing: We have engineered this trailer door safety strap using robust Polyester Webbing, known for bearing heavy load pressure with minimal stretches. It exhibits exceptional performance and offers resistance to water, cuts, and abrasion. S-hooks with Safety latch: Both end fittings of our Trailer Door Limit Strap feature S-hooks with safety latches of Vinyl coated steel. The S-hook provides secure attachment/detachment without any extra tools usage and drastically eliminates accidental detachment. Webbing Strength: Use this trailer door safety strap to enhance your safety standards during unloading operations by restricting the trailer doors of your container trailer. It offers a working load limit of up to 800 lbs with a breaking strength of 2400 lbs, keep it in mind during operations. Easy To Use: The quick and simple attachment/detachment without seeking expert help and additional tools makes this Limit Strap a widely used tool in the cargo industry. It is known as a handy tool for saving time in a challenging work environment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.