Zoro Homepage

Trailer Stake Pocket D-Ring Flatbed Utility Capacity# 16200 lbs, 6PK

  • Mfr # SPDRx6

  • Zoro # G616277824


product price: $84.69
/pk 6, $14.12/ea
Free Shipping & Returns

Key Features

Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPDRx6
Zoro #
G616277824
UPC #
840223632110
Country of Origin
Cambodia

Details

Color
Black

Description

Pack Size: 6 Pack STRONG: Our stake pocket D-Rings are forged steel with a black powder coated finish. Each stake pocket D-ring has a working load limit of 5,400 lbs. Capacity is 16,200 lbs. Do not exceed Working Load Limit. PRECISE PLACEMENT: Provides a D-ring exactly where you need it on your trailer. Each stake pocket D-Ring comes with a in hitch pin w/ locking cotter pin and 4 pin holes, so you can adjust the height of your Stake pocket D-ring to fit your current load. FITS MOST STAKE POCKETS: Not all stake pockets are identical. Designed to be compatible with standard 2 in x 4 in stake pockets. This includes common flush and outside stake pockets. Please be sure to measure before you purchase.DIMENSIONS:5.5in Tall from the bottom of mounting plate to the bottom of the anchor.3-3/8in Wide.5in from bottom of the mounting plate to the top of the 4th pin hole.4.25 in from bottom of the mounting plate to the top of the 3rd pin hole.3.5in from the bottom of the mounting plate to the top of the 2nd pin hole.2.75 in from the bottom of the mounting plate to the top of the 1st pin hole.Bent pin is 6-3/4 in long and the clip is 3in long that goes inside it.RESILIENT: Our stake pocket D-Rings are black powder coated to resist scratches, dings, and rust.VERSATILE: D-Rings can be utilized as anchor points for a wide variety of hooks and end-fittings. D-Rings can be used to anchor grab hooks, j-hooks, S-hooks, shackles, and even tow hooks fit onto the ends of ratchet straps, winch straps, or chain binders.EASY-TO-USE: Slide the Stake Pocket D-Ring right into the stake pocket and use the in hitch pin to insert into the hole for your desired height and lock it into place using the cotter pin.
  • STRONG: Each stake pocket D-ring has a working load limit of 5400 lbs. Capacity is 16,200 lbs. Do not exceed Working Load Limit.
  • PRECISE PLACEMENT: Each stake pocket D-Ring comes with a 1⁄2" hitch pin w/ locking cotter pin and 4 pin holes, so you can adjust the height of your Stake pocket D-ring to fit your current load.
  • FITS MOST STAKE POCKETS: Designed to be compatible with standard 2" x 4" stake pockets. This includes common flush and outside stake pockets. Please be sure to measure before you purchase.
  • VERSATILE: D-Rings can be utilized as anchor points for a wide variety of hooks (grab hooks, j-hooks, S-hooks, shackles) and end-fittings (ratchet straps, winch straps, or chain binders).
  • EASY-TO-USE: Slide the Stake Pocket D-Ring right into the stake pocket and use the 1⁄2" hitch pin to insert into the hole for your desired height and lock it into place using the cotter pin.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.