
Trailer Stake Pocket -Small 5/8in Forged D Ring Black Powder Coated 5400lbs WLL, 4PK
Mfr # SPDR-Sx4
Zoro # G816521574
product price:Â $53.65
/pk 4, $13.41/eaKey Features
Material
Heavy-Duty 18 Oz
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SPDR-Sx4
Zoro #
G816521574
UPC #
840223603417
Country of Origin
India
Details
Material
Heavy-Duty 18 Oz
Color
Black
Description
Pack Size: 4 Pack STRONG: Our stake pocket D-Rings are forged steel with a black powder coated finish. Each stake pocket D-ring has a working load limit of 5400 lbs. Capacity is 16,200 lbs. Do not exceed Working Load Limit. PRECISE PLACEMENT: Provides a D-ring exactly where you need it on your trailer. Each stake pocket D-Ring comes with a inhitch pin w/ locking cotter pin and 4 pin holes, so you can adjust the height of your Stake pocket D-ring to fit your current load. FITS MOST STAKE POCKETS: Not all stake pockets are identical. Please be sure to measure before you purchase. DIMENSIONS: 5-1/2 inTall from the bottom of mounting plate to the bottom of the anchor. 2-3/4 inWide. Bent pin is 6-3/4 in long and the clip is 3 in long that goes inside it. RESILIENT: Our stake pocket D-Rings are black powder coated to resist scratches, dings, and rust. VERSATILE: D-Rings can be utilized as anchor points for a wide variety of hooks and end-fittings. D-Rings can be used to anchor grab hooks, j-hooks, S-hooks, shackles, and even tow hooks fit onto the ends of ratchet straps, winch straps, or chain binders. EASY-TO-USE: Slide the Stake Pocket D-Ring right into the stake pocket and use the inhitch pin to insert into the hole for your desired height and lock it into place using the cotter pin.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.