Zoro Homepage

Trailer Stake Pocket Winch Flatbed Utility Capacity# 16200 lbs, 4PK

  • Mfr # SP-WINCHx4

  • Zoro # G316285143


product price: $132.99
/pk 4, $33.25/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP-WINCHx4
Zoro #
G316285143
UPC #
199145049163
Country of Origin
China

Description

Pack Size: 4 PackMytee Stake Pocket WinchGives you a Winch anywhere there is a Stake Pocket.Fits common flush and outside Stake PocketsHas 4 cotter pin holes for precise pin placement to ensure a perfect fit in your stake pocket.Material: 45# Structural Steel Coating: Black PowderWorking Load Limit: 5400 lbsCapacity: 16,200 lbsPlease verify measurements before purchase. Not Universal.Fits Standard Stake Pockets that are 1-1/2inW x 3-1/2inL or 1-5/8inW x 3-1/2inL.Can store 7 feet of strap while in use.In order to store or use this winch properly, you can use it like a ratchet strap;Pull all the excess webbing through the winch after you have attached the winch strap hook to the one side of your load.Then Start ratcheting the Stake Pocket Winch tight.Once your winch is tightened down, Roll up the excess webbing and use a rubber band or store under your load.


  • Mytee Stake Pocket Winch (4 Pack)
  • Gives you a Winch anywhere there is a Stake Pocket.
  • Fits common flush and outside Stake Pockets
  • Has 4 cotter pin holes for precise pin placement to ensure a perfect fit in your stake pocket.
  • Working Load Limit: 5400 lbs , Capacity: 16,200 lbs, Black Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.