Trailer Stake Pocket Winch Zinc Plated Flatbed Utility Capacity# 16200 lbs, 8PK

  • Mfr # SP-WINCH-Zx8

  • Zoro # G516502361


product price:  $299.99
/pk 8, $37.50/ea
Free Shipping & Returns

Key Features

Material
Structural Steel
Color
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP-WINCH-Zx8
Zoro #
G516502361
UPC #
840223606982
Country of Origin
Cambodia

Details

Material
Structural Steel
Color
Zinc Plated

Description

Pack Size: 8 Pack Stake Pocket Winch Gives you a Winch anywhere there is a Stake Pocket. Fits common flush and outside Stake Pockets Has 4 cotter pin holes for precise pin placement to ensure a perfect fit in your stake pocket. Material: 45# Structural Steel Coating: Zinc Plated Dacromet Solid Zinc Plated Dacromet Coating to prevent rusting. Working Load Limit: 5400 lbs Capacity: 16,200 lbs Please verify measurements before purchase. Not Universal. Fits Standard Stake Pockets that are 1-1/2 inW x 3-1/2 inL or 1-5/8 inW x 3-1/2 inL. In order to store or use this winch properly, you can use it like a ratchet strap; Pull all the excess webbing through the winch after you have attached the winch strap hook to the one side of your load. Then Start ratcheting the Stake Pocket Winch tight. Once your winch is tightened down, Roll up the excess webbing and use a rubber band or store under your load.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.