Trailer Stake Pocket w/Outward Protruding 5/8 inForged D Ring 5400lbs WLL, 4PK
- Mfr # DRSPOx4
- Zoro # G222786222
product price:Â
$
178.99
/pk of 4, $44.75/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DRSPOx4
- Zoro #
- G222786222
- UPC #
- 840223697065
- Country of Origin
- India
Description
Are you looking for a durable and efficient tie-down solution for your flatbed trailer? We introduce the 5/8 in Forged D-Ring Stake Pocket with an Outward Protruding Design. This advanced D-ring stake pocket is built for heavy-duty cargo control with enhanced ease of use, making it ideal for logistics, transportation, and construction professionals. Here are the key details: Size & Capacity: The D-ring stake pocket is available in 10-1/4 in (l) x 4-15/16 in (w) x 2-7/16 in (h) in size. Its working load limit is 5,400 lbs, which indicates the maximum weight it can safely handle. The breaking strength of this D-ring stake pocket is 16,200 lbs. Material & Surface Finish: Our stake pocket D-ring with outward protruding is constructed from steel to provide strength and durability for heavy-duty applications. It is coated with a Dacromet finish, which provides corrosion resistance, especially against rust and harsh weather conditions. This surface finish also helps extend its lifespan and makes it ideal for outdoor and high-stress environments like flatbed trailers. Compatibility: It is designed for use with flatbed trailers, fitting into stake pockets commonly found on these trailers for secure cargo transportation. The D-ring stake pocket provides a suitable anchoring point for ropes, and chains to keep cargo in place during transit. D-ring: The 5/8 in forged D-ring serves as the attachment point for securing cargo. It is strong enough to handle tension from chains and prevents cargo from shifting during transport. The D-ring is resistant to wear and tear and contributes to overall durability and safety. Outward Protruding: The outward protruding D-ring design ensures easier access and attachment when securing cargo. It provides a more accessible anchor point for tie-downs. It makes it easier to connect chains from different angles. Why Outward Protruding Designed D-ring Stake Pocket? It provides easier and faster access for attaching tie-downs. It allows for secure connections from different angles. It enhances convenience during loading and unloading. Installation Instructions: Align the D-ring stake pocket with the stake pocket on your flatbed trailer. Slide the product into the pocket until it locks securely in place. Ensure the outward-protruding D-ring is positioned for optimal access when securing tie-downs. Double-check the fit to confirm the product is stable before use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.