Shop MYTEE PRODUCTS
See all product information
Create Account
E-Track 5 Gallon Bucket Holder for Enclosed Trailer Max 12-2/5in Bucket Dia
- Mfr # ETK-BH
- Zoro # G816553124
product price:Â
$
29.09
/ea
Key Features
Material
Steel Reinforced Rubberized Polymer
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ETK-BH
- Zoro #
- G816553124
- UPC #
- 840223617421
- Country of Origin
- China
- Material
- Steel Reinforced Rubberized Polymer
- Color
- Black
Description
Effortless Organization: Say goodbye to the hassle of loose buckets rolling around on your trailer floor. The E-track 5-gallon Bucket Holder is perfect for stacking empty buckets securely, ensuring they stay in place during transit and preventing unnecessary spills. Versatile Storage: Beyond bucket management, this holder goes above and beyond. Utilize it to store tools, trash, and various small items in your bucket, transforming it into a multi-functional storage unit that adapts to your needs. Easy Mobility: The spring-loaded fittings make moving the holder a breeze. Effortlessly shift it from one E-track slot to another, providing you with the flexibility to reposition and optimize your storage space without any hassle. Rust-Resistant Build: Crafted from black powder-coated steel, this bucket holder not only ensures durability but also resists rust. The robust construction provides a long-lasting solution that withstands the challenges of different environments. No-Drill Installation: Enjoy a hassle-free setup with our no-drill installation design. Simply reposition the holder anywhere along the E-track system sold separately without the need for complex tools or additional drilling. Maximized Space: Keep your workspace clutter-free and efficient. The E-track 5-gallon Bucket Holder keeps your bucket not included upright and out of the way, maximizing your storage space and preventing spills, allowing you to focus on the task at hand.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.