Shop MYTEE PRODUCTS
See all product information
Create Account
Trailer Tool Box KIT 18inx18inx60in Aluminum Mirror Finish w/ Lock Tool Box Double Door Barndoor
- Mfr # 1860-TBAL-PL-MBTR18-KIT
- Zoro # G025021421
product price:Â
$
1,364.99
/ea
Free Shipping & Returns
Key Features
Body Material
Aluminum
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1860-TBAL-PL-MBTR18-KIT
- Zoro #
- G025021421
- UPC #
- 840223631120
- Country of Origin
- China
- Body Material
- Aluminum
- Color
- Black
Description
Trailer Tool Box Double Door Barndoor Style, Aluminum Mirror Finish Doors w/ Paddle Lock Size: 18in (H) x 18in (D) x 60in (W) Aluminum Body With Mirror Finish Double Door Barndoor Style w/ Paddle Lock Reinforced door spine strengthens the door and protects the latch mechanism Equipped with a Heavy Duty Paddle Lock Recessed, beveled door with a 1/2in door gasket and continuous hinge create a tight waterproof box All boxes need to be installed with appropriate brackets. Manufactured by Viking Toolboxes Mounting Brackets for Trailer Tool Box These brackets are suitable for 18in (Height) x 18in (Depth) toolboxes or step boxes. Made strong for securing thick gauge steel and stainless steel underbody truck boxes. Corrosion-resistant black powder-coated finish. Brackets feature a universal hole pattern for easier installation. Weld On brackets Conveniently sold in boxed pairs. Brackets are constructed from formed 3-inch steel.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.