Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trailer Winch - Deep Profile Sliding Double L Style, 4PK

  • Mfr # WinchS-Dx4

  • Zoro # G316521548


product price: $102.49
/pk 4, $25.62/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WinchS-Dx4
Zoro #
G316521548
UPC #
840223609624
Country of Origin
China

Description

Enhance your cargo securement game with the Deep Profile Sliding Double L Winch designed with power, functionality, and comfort in mind. Be it hauling heavy loads or keeping your winch straps organized, this winch is designed to deliver under pressure with ease. A winch made for truck drivers who demand durability and convenience while on the highway. Fitment: This heavy-duty-profile winch is made for use on standard LL tracks and slides smoothly along the track, enabling easy adjustment and firm anchoring, so you can anchor your load wherever you require it. Heavy-Duty Construction: Made of durable steel, this winch features a 5,500 lbs working load capacity and a high breaking strength of 16,500 lbs. The electrophoresis black finish not only gives it a stylish look but also offers added rust and corrosion protection, so it can deliver its best in any situation. Strap Storage Solution: Adios to lugging around extra winch straps in the mud. With our Storable Sliding Double L Winch, you can roll up your whole 30ft strap and beyond for tidy, safe storage. It's the simple solution to keeping your straps organized, secure, and ready for your next tow. Adjustable Load Positioning: Flexibility is the secret to securing cargo quickly. This winch glides smoothly along the winch track and you can set its position to get the best tie-down angle. Bye-bye to bulky fixed positions now secure your load your way. Universal Strap Compatibility: No matter what the size of your straps is, this winch will work for you. It will accommodate 2 in, 3 in, and 4 in wide straps, so you can work with various cargo types without the expense of owning separate winches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.