
Trailer Winch - Standard Sliding C Track, 12PK
Mfr # WinchSCx12
Zoro # G116284278
product price: $251.19
/pk 12, $20.93/ea
Free Shipping & Returns
Key Features
Material
Steel
Length
18 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WinchSCx12
Zoro #
G116284278
UPC #
840223617933
Country of Origin
India
Dimensions
Length
18 in
Details
Material
Steel
Color
Black
Description
Pack Size: 12 Pack Standard Sliding Trailer WinchFits Standard Steel or Aluminum 'C' Track. Working Load Limit: 5,500 Lbs Breaking Strength: 16,500 Lbs Material: SteelCoating: Electrophoresis black Webbing Storage Capacity: 30ft
- Standard Sliding Trailer Winch
- Fits Standard Steel or Aluminum 'C' Track
- Working Load Limit: 5,500-Lbs
- Breaking Strength: 16,500-Lbs
- This winch can hold 2",3", or 4" straps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.