
Trailer Winch - Standard Sliding C Track, 4PK
Mfr # WinchSCx4
Zoro # G816284332
product price: $89.99
/pk 4, $22.50/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WinchSCx4
Zoro #
G816284332
UPC #
-
Country of Origin
India
Details
Color
Black
Material
Steel
Description
Pack Size: 4 Pack. Standard Sliding Trailer Winch. Fits Standard Steel or Aluminum 'C' TrackWorking Load Limit: 5,500 Lbs. Breaking Strength: 16,500 Lbs Material: Steel Coating: Electrophoresis black Webbing Storage Capacity: 30 ft.This winch can hold 2 in,3 in, or 4 in straps
- Standard Sliding Trailer Winch
- Fits Standard Steel or Aluminum 'C' Track
- Working Load Limit: 5,500-Lbs
- Breaking Strength: 16,500-Lbs
- This winch can hold 2",3", or 4" straps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.