
Trailer Winch - Standard Sliding C Track, 8PK
Mfr # WinchSCx8
Zoro # G116284322
product price: $174.29
/pk 8, $21.79/ea
Free Shipping & Returns
Key Features
Material
Steel
Length
18 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WinchSCx8
Zoro #
G116284322
UPC #
840223626461
Country of Origin
India
Dimensions
Length
18 in
Details
Material
Steel
Color
Black
Description
Pack Size : 8 PackStandard Sliding Trailer WinchFits Standard Steel or Aluminum 'C' TrackWorking Load Limit: 5,500 LbsBreaking Strength: 16,500 LbsMaterial: SteelCoating: Electrophoresis blackWebbing Storage Capacity: 30ft
- Pack Size : 8-Pack
- Standard Sliding Trailer Winch
- Fits Standard Steel or Aluminum 'C' Track
- Weight: 9-Lbs
- Working Load Limit: 5,500-Lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.