Shop MYTEE PRODUCTS
Create Account
Trailer Winch - Standard Sliding Double L Style
- Mfr # WinchS
- Zoro # G522785659
product price:Â
$
19.99
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
- WinchS
- Zoro #
- G522785659
- UPC #
- 840223610910
- Country of Origin
- China
Description
Standard Sliding Trailer Winch Fits standard LL Track (Double L Tracks) Weight: 9 Lbs Working Load Limit: 5,500 Lbs Breaking Strength: 16,500 Lbs This winch can hold 2 in,3 in, or 4 in straps Installation Procedure: Install the Winch: Place the winch into the double L track, making sure it fts facing the correct direction. Clean the Track: Before installing, clean out any dust or dirt from the double L track. Check the Sliding: Slide the winch along the full length of the double L track to make sure it moves smoothly using the flange. Secure the Winch: Once it fts sliding properly, insert the fixing bolt and nut to keep the winch from sliding out of the track.