Truck Saddle Tool Box 24.5in X 28.4in X 18in - Open Wide Aluminum Step Box Design

  • Mfr # STB-18I-OW

  • Zoro # G416250300


product price:  $712.99
/ea
Free Shipping & Returns

Key Features

Length
18 in
Overall Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STB-18I-OW
Zoro #
G416250300
UPC #
840223624368
Country of Origin
India

Dimensions

Length
18 in
Overall Length
18 in

Description

This aluminum step box provides entry steps to the truck frame with the added benefit of built-in storage. Features steps made of punched plate and an open wide design with a durable 0.125 smooth aluminum body and lid for strength and durability.Size: 24.5in H x 28.4in D x 18in WBody Thickness: 3 MM or 11 GaugeDoor Thickness: 11 GaugeCapacity: Up to 350 lbsT-Locks with Nylon RollerHeavy 8-ga 0.125in-thick aluminum for years of protectionOpen Wide Aluminum Step Box DesignBox body and lid 3.2 mm 5052 aluminum smooth plateSteps made of 2mm punched plate2 reinforced corners at the back1 Gas Strut to hold lid OpenSolid welded seams keep cargo clean and drySteps Made of Punched Plate and an open wide designRubber Seal for weather resistanceSteps come separately to avoid damage during transit. They need to be bolted on. All accessories are included in the box.All boxes need to be installed with appropriate brackets.Bolting the boxes to the frame will void the warranty.Manufactured by Viking Toolboxes
  • Size: 24.5" (Height) x 28.4" (Depth) x 18" (Width)
  • Features a durable 0.125 smooth aluminum body and lid for strength and durability
  • T-Locks with Nylon Roller
  • Steps made of punch plate and open wide design
  • Rubber Seal for weather resistance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.