Truck Tool Box Mounting Kit No Drill w/ Hardware for Pickup Truck Tool Box, 2PK

  • Mfr # MBTR-NDx2

  • Zoro # G222785607


product price:  $277.99
/pk 2, $139.00/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MBTR-NDx2
Zoro #
G222785607
UPC #
840223689480
Country of Origin
China

Description

You have a crossover or truck bed tool box to place in your truck bed but you recently bought a truck and want to avoid drilling holes? Don’t worry, we’ve got you covered with our latest No Drill & Bolt-On Mounting Clamps w/ Hardware for Truck Tool Box - Set of 4. It requires no drilling, welding, or soldering, giving you an easy way to mount your truck tool boxes or step tool boxes on the truck bed. The easily removable clamp makes the process comparatively faster and simpler. Learn more about this product details below:- Clamp Dimension: Our tie-down anchor has a clamp, steel plate, and screw for securement. The clamp has a length of 2-1/8 in, a width of 2 in, and a curved longer height of 2-1/4 in. Meanwhile, the shorter height is 1-1/2 in and the distance between the both is approximately 1/2 in. You will get external plate has a size of 2-5/8 in (Length) x 1-1/8 in (width) and a thickness of 5.8 mm with each clamp. Additionally, to mount these securely, we have added a 12 G thread size screw of 6-7/8 in length and 1/2 in diameter (tubular). Wide Compatibility & Design: This kit is a tie-down anchor for a crossover or truck bed tool box. The large grip & curved J-hook design will secure the tool box in place and equipped with locking nuts to prevent it from loosening on uneven and bumpy roads. It fts compatible with most models of trucks, pickups, and trailers, enabling universal compatibility. However, you will need mounting brackets for the under-mount tool box. Do check the size of the bracket holes before purchasing. Secure Hold: The mounting clamps are perfect for securing your crossover or truck bed tool boxes on trucks and pickup vehicles. It will keep the box in place on a bumpy and uneven road, reducing the risk of accidents and unnecessary noise. Now, you can drive away with a peace of mind. The high-quality construction will ensure no bending or deforming after multiple uses better than standard J-hooks. Durable Material: We have curated this set of four no-drill mount clamps from highly quality and durable aluminum material. The aluminum holds anti-corrosion properties, ensuring rust protection and long service life despite continuous use in changing environments. The clamps have undergone an anodizing process for durability. Meanwhile, the silver color clamp keeps it a part of the tool box. Hardware Included: You don ftt need to wander around for the hardware, we are providing a complete truck tool box mounting kit.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.