
Truck Trailer Flatbed 18oz Lumber Tarp 28x 27 10ft Drop
Mfr # LT10FT
Zoro # G016492803
product price: $699.99
/eaKey Features
Tarp Material
Heavy-Duty 18 Oz
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LT10FT
Zoro #
G016492803
UPC #
-
Country of Origin
China
Details
Tarp Material
Heavy-Duty 18 Oz
Color
Black
Description
Dimensions: 28ft. x 27ft with 10 Ft Drop, 8ft x 10ft Tail and 8 in Rain Flaps Weight: 146 lbs Fabric: Made with Heavy Duty 18 Oz. Vinyl Seams: Heat-sealed seams make the tarps 100% waterproof Hems: All hems re-enforced with 2 in webbing and double stitched for extra strength Grommets: Tough solid toothed brass grommets clinched every 2 Feet D Rings: Four rows of D Rings box stitched with protection flaps so the hooks from bungee straps don't damage the tarp All D-Rings are galvanized with zinc plating. Cold Crack: -40 Degrees C Color: Black is our stock color. Thickness: 21 mil All tarps are marked with manufacturer information for traceability and identification.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.