Shop MYTEE PRODUCTS
See all product information
Create Account
Trucking Flatbed Trailer Tarps Heavy Duty 18oz Lumber Tarp 24x 27 8ft Drop - Red
- Mfr # LT-RED
- Zoro # G316494163
product price:Â
$
539.99
/ea
Free Shipping & Returns
Key Features
Color
Red
Tarp Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LT-RED
- Zoro #
- G316494163
- UPC #
- -
- Country of Origin
- China
Details
- Color
- Red
- Tarp Material
- Steel
Description
Dimensions: 24ft x 27ft with 8 Ft Drop, 8ft x 8ft Tail and 8 in Rain Flaps Weight: 118 lbs Fabric: Made with Heavy Duty 18 oz. Vinyl Seams: Heat-sealed seams make the tarps 100% Waterproof Hems: All hems re-enforced with 2 in webbing and double stitched for extra strength Grommets: Tough solid toothed brass grommets clinched every 2 Feet D-Rings: Three rows of D Rings box stitched with protection flaps so the hooks from bungee straps don't damage the tarp. All D-Rings are galvanized with zinc plating. Cold Crack: -40 Degrees C Color: Red Thickness: 21 mil All tarps are marked with manufacturer information for traceability and identification.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.