Trucking Flatbed Trailer Tarps Heavy Duty 18oz Lumber Tarp 24x27 8ft Drop Red, 2PK
- Mfr # LT-REDx2
- Zoro # G716250567
Key Features
Specifications
Details
- MFR #
- LT-REDx2
- Zoro #
- G716250567
- UPC #
- 840223632943
- Country of Origin
- China
- Color
- Red
- Tarp Material
- Heavy-Duty 18 Oz
Dimensions
- Tarp Finished Length
- 24 ft
Description
Pack Size: 2 PackDimensions: 24ft x 27ft with 8 Ft Drop, 8ft x 8ft Tail and 8in Rain FlapsFabric: Made with Heavy Duty 18 oz. VinylSeams: Heat-sealed seams make the tarps 100% WaterproofHems: All hems re-enforced with 2in webbing and double stitched for extra strengthGrommets: Tough solid-toothed brass grommets clinched every 2 FeetD-Rings: Three rows of inDin Rings box stitched with protection flaps so the hooks from bungee straps don't damage the tarp.All D-rings are galvanized with zinc plating.Cold Crack: -40 Degrees CColor: RedThickness: 21 milAll tarps are marked with manufacturer information for traceability and identification.
- Pack Size: 2 Pack Dimensions: 24' x 27' with 8 Ft Drops, 8' x 8' Flap/Tail
- Fabric: Made with Heavy Duty 18 oz. Vinyl
- Seams: Heat-sealed seams make the tarps 100% Waterproof
- Color: Red Hems: All hems re-enforced with 2" webbing and double stitched for extra strength
- Grommets: Tough solid-toothed brass grommets clinched every 2 Feet Cold Crack: -40 Degrees C Thickness: 21-mil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.