Underlift Tie Down 2in Heavy Duty Strap with Ratchet for Towing - 7,000 lbs WLL
- Mfr # RST-2UL
- Zoro # G025021230
product price:Â
$
16.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RST-2UL
- Zoro #
- G025021230
- UPC #
- 199145025822
- Country of Origin
- Cambodia
Description
Check out the new size in underlift tie-down straps from us. It allows quick and easy vehicle securement while enhancing the towing and recovery experience amid tough situations. It is ideal for securing, stabilizing, and recovering heavy machinery, trucks, cars, & buses during underlift towing. The strap is designed to provide durability, reliability, and functionality in different weather conditions. It has more specifications that you can explore below:- Quality Material: Our heavy-duty underlift strap is crafted from polyester. It ensures durability with maximum protection and a minimum stretch under load. The webbing will protect against abrasion, UV rays, and changing weather conditions. The reinforced stitching around the edges is for added security. Load Capacity: This strap will efficiently handle a working load limit of 7,000 lbs with a breaking strength of 21,000 lbs. Adhere to the mentioned load capacity for long-lasting performance and restrict unforeseen situations such as accidents, injuries, casualties, etc. Ratchet Handle: The strap features a carbon steel ratchet handle that's zinc-coated to protect against rust, corrosion, and changing weather conditions. With this ratchet handle, you can adjust the tensioning and locking of the strap as per the requirements. Thus, allowing you to securely hold the load/car. Cordura Sleeves: The webbing includes a protective cordura sleeve for protection against wear and tear caused by friction on sharp edges. It provides a superior grip during operation, reducing the risk of slipping during towing. You can adjust the Cordura sleeve around the high-contact points for high protection. Functionality: We have introduced a 2in wide and 66in (5.5 feet) long recovery strap that supports underlift towing (securing vehicles) and recovering heavy machinery, cars, trucks, and buses. It helps you avoid damage that is commonly associated with chain (metal) straps. If you are looking for underlift tie-down strap sizes, then do check more options with us. Usage: This strap is one of the crucial accessories for towing and recovery supplies. It will secure vehicles, and how can you do it? Check out below:- Stabilize the recovery vehicles. Place the underlift arms beneath the vehicle. Attach it to the designated anchor points of the vehicle, like axle, frame, or undercarriage. Pass it over the underlift arms. Utilize the ratchet handle to tighten the strap. Check whether the strap is firmly secured or not.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.