Zoro Homepage

Underlift Tie Down 4in Heavy Duty Strap for Towing, 2PK

  • Mfr # RST-4ULx2

  • Zoro # G616521439


product price: $74.89
/pk 2, $37.45/ea

Key Features

Material
Polyester
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RST-4ULx2
Zoro #
G616521439
UPC #
840223611047
Country of Origin
China

Details

Material
Polyester
Color
Yellow

Description

Pack Size: 2 Pack Underlift Tie Down Strap 4 in Heavy Duty Breaking Strength: 16,200 lbs Working Load Limit: 5400 lbs Strap Width: 4 in Length: 65 in Ratchet Material: 45# Carbon Steel Strap Material: Polyester These heavy duty 4 in underlift tie downs are commonly used to avoid damage associated with chain straps when securing a vehicle.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.