
Underlift Tie Down 4in Heavy Duty Strap For Towing, 4PK
Mfr # RST-4ULx4
Zoro # G316285037
product price: $150.99
/pk 4, $37.75/ea
Free Shipping & Returns
Key Features
Length
4 in
Color
Yellow
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RST-4ULx4
Zoro #
G316285037
UPC #
840223623989
Country of Origin
Cambodia
Dimensions
Length
4 in
Details
Color
Yellow
Material
Polyester
Description
Pack Size: 4 PackUnderlift Tie Down Strap 4in Heavy DutyBreaking Strength: 16,200 lbsWorking Load Limit: 5400 lbsStrap Width: 4inLength: 65inRatchet Material: 45# Carbon SteelStrap Material: PolyesterThese heavy duty 4in underlift tie downs are commonly used to avoid damage associated with chain straps when securing a vehicle.
- Pack Size: 4-Pack
- Underlift Tie Down Strap 4" Heavy Duty
- Breaking Strength: 16,200-lbs
- Weight: 8.4-lbs
- Strap Width: 4", Length: 65"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.