Shop MYTEE PRODUCTS
Additional $150.00 delivery surcharge applies per item.
See details
Create Account
Universal 3 Point Attachment Adapter Adjustable Width Lift Arms From 8 in to 43 in
- Mfr # 3P-SSRP-516
- Zoro # G722785893
product price:
$
311.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3P-SSRP-516
- Zoro #
- G722785893
- UPC #
- 840223699762
- Country of Origin
- India
Description
Our Products introduces a Universal 3-Point Attachment Adapter w/ Adjustable Lift Arms & 2 in Receiver Hitch for farmers, landscapers, and other individuals. They can connect various 3-point hitch implements and vehicles (skid steer, tractor, and loaders). It has been engineered from highly durable alloy steel and powder-coated for added protection. The quick attachment adapter has adjustable width lift arms that range from 8 in to 43 in. It also comprises unique features dubbed 3-point attachments and a 2 in receiver hitch. It’s easy to install and all necessary hardware is given for installation. Scroll down to explore more details on the product. Construction: This skid steer attachment is specially designed from 5/16 in alloy steel. We have firmly welded each part to ensure durability and longevity. This heavy-duty steel will withstand substantial load capacity, giving uninterrupted performance. We have coated the entire farming accessory with black powder. It will expand service life, preventing corrosion, rust, and changing weather conditions. Application: Our three-point hitch adapter is designed to quickly connect to couplers of vehicles, such as skid steer, loaders, backhoes, and tractors. You can use this front loader attachment with various category one 3-point hitch implements and farming equipment to shovel snow, dispose of debris, or transport waste. It will enable farmers to do a wide range of tasks, including landscaping, farming, and other agricultural tasks. Quick Attachment & Detachment: Our universal hitch adapter enables quick and easy attachment and detachment. All you have to do is connect the vehicle coupler with the attachment and secure the connection (manually). The design eliminates the need for additional adapters or modifications. No special tool is required. Adjustable Lift Arms: One of the crucial features our three-point adapter provide is adjustable lift arms. The width of the lifting arms ranges from 8 in to 43 in (slide the adjustment as per requirement). It’s a universally compatible piece of equipment that has an internal width of 46 in. Includes 2 in Hitch Receiver: We have incorporated a 2 in hitch receiver in the frame attachment. It will enable you to connect various standard hitch accessories, like trailer hitches, tow hooks, ball mounts, etc., enabling you to connect your trailers seamlessly.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.