5/16inUniversal Quick Attach Mount Plate 2in Hitch Reciver Skid Steers & Tractors
- Mfr # MPSSRP-516-TL
- Zoro # G916521689
product price:Â
$
263.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Grade 50 Structural Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MPSSRP-516-TL
- Zoro #
- G916521689
- UPC #
- 840223615717
- Country of Origin
- China
Details
- Color
- Black
- Material
- Grade 50 Structural Steel
Description
Materials and Build: Constructed from Heavy Duty Grade 50 Structural Steel, this plate boasts exceptional strength and durability, ready to tackle the toughest tasks. With a plate thickness of 5/16 in, it can withstand significant pressure and wear, ensuring long-lasting performance even in demanding conditions. Impressive Weight Capacity: Featuring a remarkable weight capacity of 4,800 lbs, this weld-on plate can handle a wide range of applications, making it an ideal choice for heavy machinery and equipment. Whether you're hauling heavy loads or need a secure attachment point, this plate has you covered. Optimal Dimensions: The outer length of 45-7/8 in and the inner length of 45-1/8 in provide the perfect balance between stability and versatility, allowing for a secure connection to your equipment while maintaining a compact design. The width of 16-1/5 in ensures a snug fit and maximum support, enhancing your operational efficiency. Removable Hitch Receiver: With a 2 in trailer receiver that boasts a substantial 1/2 in thickness, this plate offers the added benefit of versatility. Use it for towing, attaching trailers, or securing loads with ease. The removable hitch receiver design allows for quick and hassle-free swapping of attachments as the situation demands. Extensive Compatibility: This Universal Skid Steer Adapter Plate fits various loaders, tractors, Bobcats, and other vehicles with up to 44 interior width. The ideal tool to facilitate cumbersome farm and factory work, such as carrying loads, removing snow, etc. Sleek and Durable Finish: The black color not only gives this plate a sleek appearance but also protects against corrosion, ensuring that it stands the test of time. This product's longevity is further assured by its resilient construction. Note: Install these under professional supervision and competent individuals as the use of equipment involves the potential risk of injuries. You accept and assume full responsibility for injuries and damages both economic and non-economical after using said equipment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.