
Utility Trailer Track Slider Winch Flatbed Semi Truck, 4PK
Mfr # WINCHS-USx4
Zoro # G016285191
product price: $163.99
/pk 4, $41.00/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WINCHS-USx4
Zoro #
G016285191
UPC #
840223624641
Country of Origin
China
Description
Pack Size: 4 PackWorking Load Limit: 5500 lbsMaterial: SteelCoating: Electrophoresis blackWebbing Storage Capacity: 30ftWinches comply with DOT, WSTDA-T3 and Canadian Standard 905 regulations.Smooth ground web slots prevent web wear.Seamless solid steel mandrel.Powder coating withstands 250 hours of standard salt spray testing to ensure years of service.Stamped working load limit.High-strength alloy pawl pins.This winch can hold 2in,3in, or 4in straps
- Pack Size: 4-Pack
- Standard Utility Slider Winch
- Working Load Limit: 5500-lbs
- Powder coating withstands 250 hours of standard salt spray testing to ensure years of service.
- Stamped working load limit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.