V-Bridle Strap 2in x 4ft w/ Snap Hooks, w/ Cordura Sleeve and Axle Straps

  • Mfr # VStrap-0248AXLE

  • Zoro # G616250292


product price:  $42.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VStrap-0248AXLE
Zoro #
G616250292
UPC #
840223600607
Country of Origin
China

Description

V-Bridle Straps w/ Cordura Sleeve and Axle Straps, Snap HooksWidth: 2inLength: 4ftRing Size: 5/8inWebbing: Green Hi-Viz, Hi- Abrasion WebbingWorking Load Limit: 3,333 lbsBreaking Strength: 10,000 lbsV Straps feature an oblong link that allows the winch line hook not to damage the vehicle while towing
  • V-Bridle Straps w/ Cordura Sleeve and Axle Straps, Snap Hooks
  • Width: 2"
  • Lengths: 4'
  • Webbing: Green Hi-Viz, Hi- Abrasion Webbing
  • Working Load Limit: 3,333 lbs; Breaking Strength: 10,000-lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.