Zoro Homepage

V Bridle Strap 3in x 24in w/ 15in J Hooks

  • Mfr # VStrap0324J

  • Zoro # G516285165


product price: $55.19
/ea

Key Features

Color
Gray
Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VStrap0324J
Zoro #
G516285165
UPC #
-
Country of Origin
China

Dimensions

Length
3 in

Details

Color
Gray

Description

Working Load Limit:5,400 Lbs WLL3in 16,200 Lbs Capacity Webbing2ft Legs with 15in J HooksLength of Actual Strap is 24in on Each Side


  • Size: 3" x 24" V Bridle with 15" J Hooks
  • Working Load Limit: 5,400 Lbs WLL
  • Break Strength: 16,200 Lbs Capacity Webbing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.